CONSOLIDATED BEARING
CONSOLIDATED BEARING
53426-U
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
53426-U THRUST BALL BEARING ; NON RETURNABLE
Thrust Ball Bearing; 130MM Bore 1; 134MM Bore 2; 280MM Outer Diameter; 115.2MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
53426-U
BDI #
217426
Details
26989.92
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/53426-U/p/217426
Your Price
$ 26,989.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
37.54
EAN
0644075195270
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways with Aligning Washer
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Weight / LBS
82.7
Long Description
Thrust Ball Bearing; 130MM Bore 1; 134MM Bore 2; 280MM Outer Diameter; 115.2MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 1
5.118 Inch | 130 Millimeter
Overall Height with Aligning Washer
5.039 Inch | 128 Millimeter
Bore 2
5.276 Inch | 134 Millimeter
Height
4.535 Inch | 115.2 Millimeter
Outside Diameter
11.024 Inch | 280 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

