U 208 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-ALNGWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzNjN8aW1hZ2UvanBlZ3xhRGMwTDJoaFppODVOamMwTXpFd05qRTFNRGN3TG1wd1p3fDhjZDFlZjA3MmM1YmE3MmUzYjdmZWRkNDg3Y2VhNDlkZDYzMTU3ZmZkOWIyOTgxOWM0Y2EwOWE1NTVkMzYyMGE
1421444 Thrust Ball Bearing 

SKF SKF

U 208

Description

U 208 THRUST BEARING WASHER

Thrust Aligning Washer; 55MM Bore 1; 55MM Bore 2; 72MM Outer Diameter; 7MM Height; Single Direction; Not Banded

Part #

U 208

BDI #
1421444

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

95.19 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 95.19 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.071
EAN
7316577300737
Product Group - BDI
M06110
Rolling Element
None
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Component Description
Aligning Washer Only
Optional Components
Order 53208 Bearing and Raceway Separately
Other Features
Sphered Housing
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.99.25.80
Noun
Washer
Keyword String
Aligning Thrust
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
U 208
Weight / LBS
0.181
Long Description
Thrust Aligning Washer; 55MM Bore 1; 55MM Bore 2; 72MM Outer Diameter; 7MM Height; Single Direction; Not Banded
Outside Diameter
2.835 Inch | 72 Millimeter
Height
0.276 Inch | 7 Millimeter
Bore 1
2.165 Inch | 55 Millimeter
Bore 2
2.165 Inch | 55 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh