SKF
SKF
U 308
SKF SKF
Description
U 308 THRUST BEARING WASHER
Thrust Aligning Washer; 60MM Bore 1; 60MM Bore 2; 82MM Outer Diameter; 8.5MM Height; Single Direction; Not Banded
Part #
U 308
BDI #
1268093
Details
177.78
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/U-308/p/1268093
Your Price
$ 177.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.12
EAN
7316577109200
Product Group - BDI
B00308
Rolling Element
None
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Component Description
Aligning Washer Only
Optional Components
Order 53308 Bearing and Raceway Separately
Other Features
Sphered Housing
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.99.25.80
Noun
Washer
Keyword String
Aligning Thrust
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
U 308
Weight / LBS
0.3
Long Description
Thrust Aligning Washer; 60MM Bore 1; 60MM Bore 2; 82MM Outer Diameter; 8.5MM Height; Single Direction; Not Banded
Outside Diameter
3.228 Inch | 82 Millimeter
Bore 2
2.362 Inch | 60 Millimeter
Bore 1
2.362 Inch | 60 Millimeter
Height
0.335 Inch | 8.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


