https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-2SL-NL-SB-DL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwMzN8aW1hZ2UvanBlZ3xhRGszTDJobE5TOHhNRGMyT1RBMU56WTBORFUzTkM5SlRrUllXRmhDVWtkWVdGaGZVRk5TUWw4eVUweGZUa3hmVTBKZlJFeGZNekF3ZURNd01DNXFjR2N8MzU3Y2NkMzEyMmIxYzFjODk3NmQzMzcxN2VhZGIzODczZDgzOWRlOWY3NDdlZDhkOWQwM2FhNTg5NjE4NDg5MQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-2SL-NL-SB-DL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwMzN8aW1hZ2UvanBlZ3xhRGszTDJobE5TOHhNRGMyT1RBMU56WTBORFUzTkM5SlRrUllXRmhDVWtkWVdGaGZVRk5TUWw4eVUweGZUa3hmVTBKZlJFeGZNekF3ZURNd01DNXFjR2N8MzU3Y2NkMzEyMmIxYzFjODk3NmQzMzcxN2VhZGIzODczZDgzOWRlOWY3NDdlZDhkOWQwM2FhNTg5NjE4NDg5MQ
18263253
轴承单元和轴承芯
RINGBALL
RINGBALL
7616 DLG
RINGBALL RINGBALL
描述
RINGBALL 7616 DLG
Insert Bearing; 1" X 2" X 1.179"; Precision 7600 Series Heavy-Duty Style Ground Ball Bearing With Extended Inner Ring And Set Screws For Mounting
制造商部件号
7616 DLG
BDI部件号
18263253
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/7616-DLG/p/18263253
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 加拿大 | 28 |
产品详细信息
分类
最低订购量
无
EAN条码
0623647395140
重量 / Kilogram
0
Product Group - BDI
B04270
名称
Bearing
关键字串
Insert
产品明细
Insert Bearing
产品规格
Insert Bearing; 1" X 2" X 1.179"; Precision 7600 Series Heavy-Duty Style Ground Ball Bearing With Extended Inner Ring And Set Screws
详细描述
Insert Bearing; 1" X 2" X 1.179"; Precision 7600 Series Heavy-Duty Style Ground Ball Bearing With Extended Inner Ring And Set Screws For Mounting
