https://www.bdiexpress.com/medias/INDREXXXTXXX-BB-CU-CU332-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY4MzJ8aW1hZ2UvanBlZ3xhREJoTDJoak1DOHhNRE0wTXpJeE9UUTJNakUzTkM5SlRrUlNSVmhZV0ZSWVdGaGZRa0pmUTFWZlExVXpNekpmTXpBd2VETXdNQzVxY0djfDM5NTcyODM5YjM4MjNhMTAzMjYzZjE1YjVmYzg0OTk0YzkzZjU3MjQwZGQ3Yjc5MDgzNTlkODliYmFhY2EwYzU
https://www.bdiexpress.com/medias/INDREXXXTXXX-BB-CU-CU332-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY4MzJ8aW1hZ2UvanBlZ3xhREJoTDJoak1DOHhNRE0wTXpJeE9UUTJNakUzTkM5SlRrUlNSVmhZV0ZSWVdGaGZRa0pmUTFWZlExVXpNekpmTXpBd2VETXdNQzVxY0djfDM5NTcyODM5YjM4MjNhMTAzMjYzZjE1YjVmYzg0OTk0YzkzZjU3MjQwZGQ3Yjc5MDgzNTlkODliYmFhY2EwYzU
LINKBELT
LINKBELT
CART BLK BALL BRG LINK-BELT CU339JK54
LINKBELT LINKBELT
Description
CART BLK BALL BRG LINK-BELT CU339JK54 ; NON-RETURNABLE
Cartridge Bearing; 2-7/16" Bore; 5-25/32" Outside Diameter; 2-3/8" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 3-5/16" Length Thru Bore; Not Relubricatable; UG339JLK5C4 Insert; Clearance Seal; Non-Expansion
Part #
10429815
BDI #
21521426
Details
1702.36
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/CART-BLK-BALL-BRG-LINK-BELT-CU339JK54/p/21521426
Your Price
$ 1,702.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
5.21
EAN
0662864823654
Product Group - BDI
M02302
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
No
Insert Part Number
UG339JLK5C4
Seals
Clearance
Other Features
Heavy Duty | Single Set Collar
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10429815
Weight / LBS
11.5
Long Description
Cartridge Bearing; 2-7/16" Bore; 5-25/32" Outside Diameter; 2-3/8" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 3-5/16" Length Thru Bore; Not Relubricatable; UG339JLK5C4 Insert; Clearance Seal; Non-Expansion
Outside Diameter
5.781 Inch | 146.837 Millimeter
Cartridge Housing Width
2.375 Inch | 60.325 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Length Thru Bore
3.313 Inch | 84.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


