https://www.bdiexpress.com/medias/INDREXFBXXXX-4BLT-RD-SS-CI-FC3U200N-300X300.jpg?context=bWFzdGVyfHJvb3R8MjgzNDl8aW1hZ2UvanBlZ3xhR0U0TDJneFl5OHhNREl3T0RjME1EWXpPRGMxTUM5SlRrUlNSVmhHUWxoWVdGaGZORUpNVkY5U1JGOVRVMTlEU1Y5R1F6TlZNakF3VGw4ek1EQllNekF3TG1wd1p3fGE3YTNkMDE1MGMwZDg0M2QxNGI5NjYxZTg1NTdjOTUwZmE3ZTNlM2U0YTZjMDExZWFjMWIyNTYxN2IzZWZjOTk
https://www.bdiexpress.com/medias/INDREXFBXXXX-4BLT-RD-SS-CI-FC3U200N-300X300.jpg?context=bWFzdGVyfHJvb3R8MjgzNDl8aW1hZ2UvanBlZ3xhR0U0TDJneFl5OHhNREl3T0RjME1EWXpPRGMxTUM5SlRrUlNSVmhHUWxoWVdGaGZORUpNVkY5U1JGOVRVMTlEU1Y5R1F6TlZNakF3VGw4ek1EQllNekF3TG1wd1p3fGE3YTNkMDE1MGMwZDg0M2QxNGI5NjYxZTg1NTdjOTUwZmE3ZTNlM2U0YTZjMDExZWFjMWIyNTYxN2IzZWZjOTk
LINKBELT
LINKBELT
FC3U239N
LINKBELT LINKBELT
Description
FC3U239N FLANGED CARTRIDGE BALL BEARING ; 2-7/16" BORE 6-1/2"-BOLT CIRCLE 4-HOLE
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-7/16" Bore; 6-1/2" Bolt Circle Diameter; 4.6" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
10424056
BDI #
574904
Details
570.21
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FC3U239N/p/574904
Your Price
$ 570.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
44.45
EAN
0662327028831
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
9/16 Inch
Relubricatable
Yes
Insert Part Number
UG239NL
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Race
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FC3U239N
Manufacturer Internal Number
5802883
Weight / LBS
12
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-7/16" Bore; 6-1/2" Bolt Circle Diameter; 4.6" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bore
2.438 Inch | 61.925 Millimeter
Nominal Bolt Circle Diameter Round
6.5 Inch | 165 Millimeter
Bolt Spacing
4.6 Inch | 116.84 Millimeter
Length Thru Bore
2.5 Inch | 63.5 Millimeter
Cartridge Pilot Depth
0.875 Inch | 22.225 Millimeter
Cartridge Pilot Diameter
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

