https://www.bdiexpress.com/medias/INDXXXXXXXXX-18137001-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwODB8aW1hZ2UvanBlZ3xhR0kwTDJobE9TODVPRFl4TVRVM01UVTRPVFF5TDBsT1JGaFlXRmhZV0ZoWVdGOHhPREV6TnpBd01WOHpNREI0TXpBd0xtcHdad3w5ZmQyMjJmYjk0ODYwMzRmYjcyNjE3ZDg3NmM4MzY3MzI2YmE5MDkwMzBmOWQ3YjZjYzAyNDE4NWVmOTJhYzRi
https://www.bdiexpress.com/medias/INDXXXXXXXXX-18137001-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwODB8aW1hZ2UvanBlZ3xhR0kwTDJobE9TODVPRFl4TVRVM01UVTRPVFF5TDBsT1JGaFlXRmhZV0ZoWVdGOHhPREV6TnpBd01WOHpNREI0TXpBd0xtcHdad3w5ZmQyMjJmYjk0ODYwMzRmYjcyNjE3ZDg3NmM4MzY3MzI2YmE5MDkwMzBmOWQ3YjZjYzAyNDE4NWVmOTJhYzRi
18137001
法兰带座轴承
RINGBALL
RINGBALL
UCFL 208-24
RINGBALL RINGBALL
描述
RINGBALL UCFL 208-24
Flange Block Bearing; 1-1/2" Bore; 2 Bolt; 5.7" Bolt Circle Diameter; 5-43/64" Bolt Spacing; 1 Piece Solid; Set Screw Mount; Cast Iron; Ball Bearing; 1-15/16" Length Thru Bore; Relubricatable; Contact Seal
制造商部件号
UCFL 208-24
BDI部件号
18137001
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E6%B3%95%E5%85%B0%E5%B8%A6%E5%BA%A7%E8%BD%B4%E6%89%BF/UCFL-208-24/p/18137001
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 加拿大 | 3 |
产品详细信息
分类
最低订购量
无
EAN条码
0623647382751
重量 / Kilogram
0
Product Group - BDI
M06110
名称
Bearing
关键字串
Flanged
产品明细
Flange Block Bearing
产品规格
1-1/2" Bore; 2 Bolt; 5.7" Bolt Circle Diameter; 5-43/64" Bolt Spacing; 1 Piece Solid; Set Screw Mount; Cast Iron; Ball Bearing; 1-15/16" Length Thru Bore; Relubricatable; Contact Seal
详细描述
Flange Block Bearing; 1-1/2" Bore; 2 Bolt; 5.7" Bolt Circle Diameter; 5-43/64" Bolt Spacing; 1 Piece Solid; Set Screw Mount; Cast Iron; Ball Bearing; 1-15/16" Length Thru Bore; Relubricatable; Contact Seal

