https://www.bdiexpress.com/medias/INDKWSBRGXXX-HNGR-HGB-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0MjB8aW1hZ2UvanBlZ3xhRFkzTDJnM01DODVPRE0wTlRJeU9UTTFNekkyTDBsT1JFdFhVMEpTUjFoWVdGOUlUa2RTWDBoSFFsOUNVbDh6TURCNE16QXdMbXB3Wnd8ZTVjMTZlYjFkYWE4YTJhZDczNTc3YWE4ZGYyZmMyMTQ2ZjRlYWI1MTk2ZDBmZTE5Y2FlOGU2NjdlYWYxZWQxMg
https://www.bdiexpress.com/medias/INDKWSBRGXXX-HNGR-HGB-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0MjB8aW1hZ2UvanBlZ3xhRFkzTDJnM01DODVPRE0wTlRJeU9UTTFNekkyTDBsT1JFdFhVMEpTUjFoWVdGOUlUa2RTWDBoSFFsOUNVbDh6TURCNE16QXdMbXB3Wnd8ZTVjMTZlYjFkYWE4YTJhZDczNTc3YWE4ZGYyZmMyMTQ2ZjRlYWI1MTk2ZDBmZTE5Y2FlOGU2NjdlYWYxZWQxMg
21515215
悬吊式轴承单元
K W S
K W S
HGB216112BR
K W S K W S
描述
K W S HGB216112BR
Hanger Unit Bearing; 1-1/2" Bore; 1-3/8" Base to Center Height; Hanger Unit; Bronze Housing; 1-15/16" Length Thru Bore; 2-3/4" Housing Overall Length; Steel Insert
制造商部件号
HGB216112BR
BDI部件号
21515215
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E6%82%AC%E5%90%8A%E5%BC%8F%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83/HGB216112BR/p/21515215
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.91
Product Group - BDI
M06110
名称
Bearing
关键字串
Hanger
重量/磅
2
产品明细
Hanger Unit Bearing
产品规格
1-1/2" Bore; 1-3/8" Base to Center Height; Hanger Unit; Bronze Housing; 1-15/16" Length Thru Bore; 2-3/4" Housing Overall Length; Steel Insert
详细描述
Hanger Unit Bearing; 1-1/2" Bore; 1-3/8" Base to Center Height; Hanger Unit; Bronze Housing; 1-15/16" Length Thru Bore; 2-3/4" Housing Overall Length; Steel Insert

