https://www.bdiexpress.com/medias/INDTIMINSERT-PB-NAU-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5MTJ8aW1hZ2UvanBlZ3xhRFptTDJoaFlpOHhNREl6TURFeE9UWTJNVFU1T0M5SlRrUlVTVTFKVGxORlVsUmZVRUpmVGtGVlgwTkRYek13TUhnek1EQXVhbkJufDBhNGI4ZDI1MjY3ZWU1ZWNkODFmNjM4ZTE2ODMzMGY5Nzc0OTRlMzhkODg1ZjEzYzQ4OGI2OGIzYTI3NjEyODY
https://www.bdiexpress.com/medias/INDTIMINSERT-PB-NAU-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5MTJ8aW1hZ2UvanBlZ3xhRFptTDJoaFlpOHhNREl6TURFeE9UWTJNVFU1T0M5SlRrUlVTVTFKVGxORlVsUmZVRUpmVGtGVlgwTkRYek13TUhnek1EQXVhbkJufDBhNGI4ZDI1MjY3ZWU1ZWNkODFmNjM4ZTE2ODMzMGY5Nzc0OTRlMzhkODg1ZjEzYzQ4OGI2OGIzYTI3NjEyODY
TIMKEN
TIMKEN
NAU4LK208-25
TIMKEN TIMKEN
Description
NAU4LK208-25 INSERT BEARING ; 1-9/16" B POLY-ROUND WIDE INNER RING
Insert Bearing; 1-9/16" Bore; Wide Inner Ring; 1.345" Outer Race Width; 3.15" Outside Diameter; Double Lock Collar Sleeve; Plain Bearing; 1.874" Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
NAU4LK208-25
BDI #
23241346
Details
671.44
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/NAU4LK208-25/p/23241346
Your Price
$ 671.44 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.454
EAN
0883450618304
Product Group - BDI
B00308
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Double Lock Collar Sleeve
Rolling Element
Plain Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Inch
Other Features
Poly-Round | With Stainless Steel Locking Sleeve | Corrosion-Resistant
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
1.2
Long Description
Insert Bearing; 1-9/16" Bore; Wide Inner Ring; 1.345" Outer Race Width; 3.15" Outside Diameter; Double Lock Collar Sleeve; Plain Bearing; 1.874" Length Thru Bore; Not Relubricatable; No Snap Ring
Outside Diameter
3.15 Inch | 80 Millimeter
Length Thru Bore
1.874 Inch | 47.6 Millimeter
Bore
1.563 Inch | 39.7 Millimeter
Outer Race Width
1.345 Inch | 34.163 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

