https://www.bdiexpress.com/medias/INDXXXXXXXXX-17244166-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM5NXxpbWFnZS9qcGVnfGFEZzRMMmcyWXk4eE1EYzNNamM1TVRZMU5qUTNPQzlKVGtSWVdGaFlXRmhZV0ZoZk1UY3lORFF4TmpaZk16QXdlRE13TUM1cWNHY3w1MmE1OGI4MWQ2NDRiZTc2ZDg3YWJiODIzNDVhM2FhNTA2N2RlYjQ3N2ZlMzljNTY5OGEwNzgzZTM4MjNmMjA1
https://www.bdiexpress.com/medias/INDXXXXXXXXX-17244166-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM5NXxpbWFnZS9qcGVnfGFEZzRMMmcyWXk4eE1EYzNNamM1TVRZMU5qUTNPQzlKVGtSWVdGaFlXRmhZV0ZoZk1UY3lORFF4TmpaZk16QXdlRE13TUM1cWNHY3w1MmE1OGI4MWQ2NDRiZTc2ZDg3YWJiODIzNDVhM2FhNTA2N2RlYjQ3N2ZlMzljNTY5OGEwNzgzZTM4MjNmMjA1
17244171
轴承弧面外径
KML BEARING
KML BEARING
SB205-15
KML BEARING KML BEARING
描述
KML BEARING SB205-15
Insert Bearing; 15/16" Bore; Narrow Inner Ring; Ball Bearing; 1.06" Length Thru Bore; 0.591" Outer Race Width; 2-3/64" Outside Diameter; Spherical Outer Race Profile; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method
制造商部件号
SB205-15
BDI部件号
17244171
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E8%BD%B4%E6%89%BF%E5%BC%A7%E9%9D%A2%E5%A4%96%E5%BE%84/SB205-15/p/17244171
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 加拿大 | 1 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M06110
名称
Bearing
关键字串
Insert
产品明细
Insert Bearing
产品规格
15/16" Bore; Narrow Inner Ring; Ball Bearing; 1.06" Length Thru Bore; 0.591" Outer Race Width; 2-3/64" Outside Diameter; Spherical Outer Race Profile; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method
详细描述
Insert Bearing; 15/16" Bore; Narrow Inner Ring; Ball Bearing; 1.06" Length Thru Bore; 0.591" Outer Race Width; 2-3/64" Outside Diameter; Spherical Outer Race Profile; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method
