

NICE BALL BEARING
NICE BALL BEARING
SB205-25MM
NICE BALL BEARING NICE BALL BEARING
Description
NICE BALL BEARING SB205-25MM
Insert Bearing; 25MM Bore; 52MM Outside Diameter; 15MM Outer Race Width; 27MM Length Thru Bore; Ball Bearing; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; Spherical Outer Race Profile
Part #
SB205-25MM
BDI #
24998633
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/SB205-25MM/p/24998633
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0
Product Group - BDI
M06110
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Product Detail
Insert Bearing
Product Specification
25MM Bore; 52MM Outside Diameter; 15MM Outer Race Width; 27MM Length Thru Bore; Ball Bearing; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; Spherical Outer Race Profile
Long Description
Insert Bearing; 25MM Bore; 52MM Outside Diameter; 15MM Outer Race Width; 27MM Length Thru Bore; Ball Bearing; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; Spherical Outer Race Profile