Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

03BCP180MGRAT https://www.bdiexpress.com/medias/INDCPRPBXXXX-4BLT-BCP607-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAzMzB8aW1hZ2UvanBlZ3xhRFV4TDJnd1pDOHhNREl5TlRjNE1EVTRPRFUzTkM5SlRrUkRVRkpRUWxoWVdGaGZORUpNVkY5Q1ExQTJNRGRmTXpBd2VETXdNQzVxY0djfDViY2UyYTI5ZTEzMTQ3Mzk0OTFiZjJhMzUzOTE0NmFkMjQ2MGRjZjgxYzExNjc2YTM5N2M3ZWJlOTA5ZTlmYzY
24715526 Pillow Block Bearings 

COOPER BEARING COOPER BEARING

03BCP180MGRAT

Description

COP.03BCP180MGRAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 180MM

Pillow Block Bearing; 4 Bolt Pillow Block; 180MM Bore; 279MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 616MM Minimum Bolt Spacing; 656MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

03BCP180MGRAT

BDI #
24715526

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

104824.13 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 104,824.13 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
422.95
EAN
7316579389051
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
30 Millimeter
Relubricatable
Yes
Insert Part Number
03 B 180M
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Extra Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
745.16245
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 180MM Bore; 279MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 616MM Minimum Bolt Spacing; 656MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
10.984 Inch | 279 Millimeter
Length Thru Bore
7.008 Inch | 178 Millimeter
Bolt Spacing Maximum
25.827 Inch | 656Millimeter
Bore
7.087 Inch | 180 Millimeter
Nominal Bolt Center to Center
25 Inch | 635 Millimeter
Bolt Spacing Minimum
24.252 Inch | 616Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh