https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BSFXT-OPEN-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg5N3xpbWFnZS9qcGVnfGFEWmlMMmd4WlM4eE1EYzNNRE0wTXpVMU9URTVPQzlKVGtSRVQwUlFRbGhZV0ZoZlVESkNVMFpZVkY5UFVFVk9YekpDVEZSZk16QXdlRE13TUM1cWNHY3w2YWMyNmQ3MWU3NTdlZmQxY2VkZTg3ZjcxMjYxMzRkZmFhZTA0NjY1OGY1NmM1ZjMxNzc0ZGU1OWY1OWYyMzI1
https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BSFXT-OPEN-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg5N3xpbWFnZS9qcGVnfGFEWmlMMmd4WlM4eE1EYzNNRE0wTXpVMU9URTVPQzlKVGtSRVQwUlFRbGhZV0ZoZlVESkNVMFpZVkY5UFVFVk9YekpDVEZSZk16QXdlRE13TUM1cWNHY3w2YWMyNmQ3MWU3NTdlZmQxY2VkZTg3ZjcxMjYxMzRkZmFhZTA0NjY1OGY1NmM1ZjMxNzc0ZGU1OWY1OWYyMzI1
DODGE
DODGE
P2B515-SFXT-208TT
DODGE DODGE
Description
P2B515-SFXT-208TT; 042004 PILLOW BLK BRG ; NON RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 2-1/2" Bore; 3-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 8-3/4" Minimum Bolt Spacing; 9-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
042004
BDI #
243831
Details
1285.42
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B515-SFXT-208TT/p/243831
Your Price
$ 1,285.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
11.338
EAN
0782475214365
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
22215K
Seals
Triple Tect
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Open End Cover
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B515-SFXT-208TT SAF-XT
Manufacturer Internal Number
042004
Weight / LBS
29.6
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-1/2" Bore; 3-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 8-3/4" Minimum Bolt Spacing; 9-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
2.5 Inch | 63.5 Millimeter
Base to Center Height
3.25 Inch | 82.55 Millimeter
Length Thru Bore
4.906 Inch | 124.612 Millimeter
Nominal Bolt Center to Center
9.1 Inch | 231.1 Millimeter
Bolt Spacing Maximum
9.5 Inch | 241.3Millimeter
Bolt Spacing Minimum
8.75 Inch | 222.25Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

