https://www.bdiexpress.com/medias/INDREXPBXXXX-2BLT-SS-P3U200-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgyMDZ8aW1hZ2UvanBlZ3xhR1JoTDJnME5TOHhNREl3T0Rjek5qSTBOemd6T0M5SlRrUlNSVmhRUWxoWVdGaGZNa0pNVkY5VFUxOVFNMVV5TURCZk16QXdXRE13TUM1cWNHY3wzZTNjMzM5NTg4OGMzZDkwMjBjYWQ0YzY4M2QwYmZkOWU2ZWRlMzQ2MTgzOGZjZjc3NmNjOTk0OWI0NmVhNWJi
https://www.bdiexpress.com/medias/INDREXPBXXXX-2BLT-SS-P3U200-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgyMDZ8aW1hZ2UvanBlZ3xhR1JoTDJnME5TOHhNREl3T0Rjek5qSTBOemd6T0M5SlRrUlNSVmhRUWxoWVdGaGZNa0pNVkY5VFUxOVFNMVV5TURCZk16QXdXRE13TUM1cWNHY3wzZTNjMzM5NTg4OGMzZDkwMjBjYWQ0YzY4M2QwYmZkOWU2ZWRlMzQ2MTgzOGZjZjc3NmNjOTk0OWI0NmVhNWJi
LINKBELT
LINKBELT
P3U2E64N
LINKBELT LINKBELT
Description
P3U2E64N PILLOW BLOCK BALL BEARING ; 4" SHAFT DIA
Pillow Block Bearing; 2 Bolt Pillow Block; 4" Bore; 4-7/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
10413997
BDI #
580639
Details
1903.36
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P3U2E64N/p/580639
Your Price
$ 1,903.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
22.65
EAN
0793699139396
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
UG2E64NL
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
P3U2E64N
Manufacturer Internal Number
5813939
Weight / LBS
50.2
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 4" Bore; 4-7/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
4 Inch | 101.6 Millimeter
Length Thru Bore
4.25 Inch | 107.95 Millimeter
Actual Bolt Center to Center
11.9 Inch | 302.3Millimeter
Base to Center Height
4.438 Inch | 112.71 Millimeter
Nominal Bolt Center to Center
11.9 Inch | 302.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

