https://www.bdiexpress.com/medias/INDINAPBXXXX-RASEL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkwMHxpbWFnZS9qcGVnfGFEYzNMMmhpT1M4eE1EYzJPREF4TmpJME5EYzJOaTlKVGtSSlRrRlFRbGhZV0ZoZlVrRlRSVXhmTWtKTVZGOHpNREI0TXpBd0xtcHdad3xhMDg3ZDgwYWIxYTIzNmE5ZjhmYWVkNTk5ZWZlYjQ1ZTc4M2M3OTMwMWQ3OTk1ZDkzNzJiZDI4MTQ4YjY4NmUz
https://www.bdiexpress.com/medias/INDINAPBXXXX-RASEL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkwMHxpbWFnZS9qcGVnfGFEYzNMMmhpT1M4eE1EYzJPREF4TmpJME5EYzJOaTlKVGtSSlRrRlFRbGhZV0ZoZlVrRlRSVXhmTWtKTVZGOHpNREI0TXpBd0xtcHdad3xhMDg3ZDgwYWIxYTIzNmE5ZjhmYWVkNTk5ZWZlYjQ1ZTc4M2M3OTMwMWQ3OTk1ZDkzNzJiZDI4MTQ4YjY4NmUz
INA
INA
RASEL50-XL-N
INA INA
Description
RASEL50-XL-N PILLOW BLOCK BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 57.2MM Base to Center Height; Drive Slot Mount; Ball Bearing; 151.5MM Minimum Bolt Spacing; 163.5MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
RASEL50-XL-N
BDI #
1176814
Details
393.26
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/RASEL50-XL-N/p/1176814
Your Price
$ 393.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.66
EAN
4012802801125
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Drive Slot
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
GLE50KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RASEL50
Weight / LBS
7.056
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 57.2MM Base to Center Height; Drive Slot Mount; Ball Bearing; 151.5MM Minimum Bolt Spacing; 163.5MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bolt Spacing Maximum
6.437 Inch | 163.5Millimeter
Bore
1.969 Inch | 50 Millimeter
Length Thru Bore
2.469 Inch | 62.7 Millimeter
Nominal Bolt Center to Center
6.2 Inch | 157.5 Millimeter
Bolt Spacing Minimum
5.965 Inch | 151.5Millimeter
Base to Center Height
2.25 Inch | 57.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

