![SAF 22510](/medias/INDSKFPBXXXX-SAF-22510-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5NjJ8aW1hZ2UvanBlZ3xhREF4TDJnNE55OHhNRFExT0RZMU56RXlPRFEzT0M5SlRrUlRTMFpRUWxoWVdGaGZVMEZHWHpJeU5URXdYekpDVEZSZk16QXdlRE13TUM1cWNHY3w0NTQ0NmQ0YzY3OWJlZWMwN2E1OTAyMjdjMDU2OTI0MGU2OTdlYjA0YjkwYjU2MDk1NTZkOTY1Yzk0MDZhZWIw)
![SAF 22510](/medias/INDSKFPBXXXX-SAF-22510-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5NjJ8aW1hZ2UvanBlZ3xhREF4TDJnNE55OHhNRFExT0RZMU56RXlPRFEzT0M5SlRrUlRTMFpRUWxoWVdGaGZVMEZHWHpJeU5URXdYekpDVEZSZk16QXdlRE13TUM1cWNHY3w0NTQ0NmQ0YzY3OWJlZWMwN2E1OTAyMjdjMDU2OTI0MGU2OTdlYjA0YjkwYjU2MDk1NTZkOTY1Yzk0MDZhZWIw)
1266401
Pillow Block Bearings
SKF
SKF
SAF 22510
SKF SKF
Description
SAF 22510 PILLOW BLOCK HSG ; 1-11/16" BORE 2-1/2" BASE-CTR HGT 2 HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-11/16" Bore; 2-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 6-1/2" Minimum Bolt Spacing; 7" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
SAF 22510
BDI #
1266401
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
642.96610792
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAF-22510/p/1266401
Your Price
$ 642.97 / each
$ 776.15 / each BDIExpress
$ 776.15 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
6.18
EAN
7316576668722
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
22210 CCK/W33
Seals
Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SAF 22510
Weight / LBS
13
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-11/16" Bore; 2-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 6-1/2" Minimum Bolt Spacing; 7" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Length Thru Bore
3.625 Inch | 92.075 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Bolt Spacing Maximum
7 Inch | 177.8Millimeter
Nominal Bolt Center to Center
6.8 Inch | 172.7 Millimeter
Bolt Spacing Minimum
6.5 Inch | 165.1Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh