Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SPD-43 https://www.bdiexpress.com/medias/INDMORPBXXXX-SPD-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUxNnxpbWFnZS9qcGVnfGFETTNMMmcxWmk4eE1EYzNNRGt3TlRJMk9ESTFOQzlKVGtSTlQxSlFRbGhZV0ZoZlUxQkVYekpDVEZSZk16QXdlRE13TUM1cWNHY3w1MTk2MmMzZDM1YTY5OTZjNzg5MmRiY2QzNGY2YTIxZjIyNTljNzQ4MTMzOWYzNzUzNDllOTFkNWY4ZTI5M2Y5
355611 Pillow Block Bearings 

SEALMASTER SEALMASTER

SPD-43

Description

SPD-43 PILLOW BLOCK BALL BEARING ; GOLD HVAC INDUSTRIAL

Pillow Block Bearing; 2 Bolt Pillow Block; 2-11/16" Bore; 3-3/4" Base to Center Height; Set Screw Mount; Ball Bearing; 9-3/8" Minimum Bolt Spacing; 10-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

702149

BDI #
355611

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1477.95 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,477.95 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
11.748
EAN
0662461015803
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
2-211D
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SPD-43
Manufacturer Internal Number
702149
Weight / LBS
26.8
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-11/16" Bore; 3-3/4" Base to Center Height; Set Screw Mount; Ball Bearing; 9-3/8" Minimum Bolt Spacing; 10-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Bore
2.688 Inch | 68.275 Millimeter
Base to Center Height
3.75 Inch | 95 Millimeter
Nominal Bolt Center to Center
10.6 Inch | 269.2 Millimeter
Bolt Spacing Maximum
10.625 Inch | 269.875Millimeter
Bolt Spacing Minimum
9.375 Inch | 238.125Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh