https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-NSTUSX-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI0OHxpbWFnZS9qcGVnfGFEVTNMMmhsWlM4eE1EYzNNREE1T1RRM01ETTJOaTlKVGtSRVQwUlVWVmhZV0ZoZlZVOWZUbE5VVlZOWVh6TXdNSGd6TURBdWFuQm58ZTQ2NjRmY2ZlNGY0ZjllNTllYTQ4ZWI5YmRlNGJjYjhjZDVkYWQ0YjM2YmY2MjRkYmQyN2I2M2IxOGY5NTA3ZQ
https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-NSTUSX-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI0OHxpbWFnZS9qcGVnfGFEVTNMMmhsWlM4eE1EYzNNREE1T1RRM01ETTJOaTlKVGtSRVQwUlVWVmhZV0ZoZlZVOWZUbE5VVlZOWVh6TXdNSGd6TURBdWFuQm58ZTQ2NjRmY2ZlNGY0ZjllNTllYTQ4ZWI5YmRlNGJjYjhjZDVkYWQ0YjM2YmY2MjRkYmQyN2I2M2IxOGY5NTA3ZQ
DODGE
DODGE
NSTU-SXV-106
DODGE DODGE
Description
NSTU-SXV-106 TAKE-UP BALL BRG ; NON RETURNABLE
Take Up Bearing Only; 1-3/8" Bore; 1/4" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; NS308 Take Up Frame; INS-SXV-106 Insert Part; Cast Iron Housing Material
Part #
131196
BDI #
261115
Details
165.71
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/NSTU-SXV-106/p/261115
Your Price
$ 165.71 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.225
EAN
0782475117420
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
NS308
Insert Part Number
INS-SXV-106
Housing Material
Cast Iron
Other Features
Single Row | Intermediate Duty | Narrow Inner Race | Narrow Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
131196
Weight / LBS
2.6
Long Description
Take Up Bearing Only; 1-3/8" Bore; 1/4" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; NS308 Take Up Frame; INS-SXV-106 Insert Part; Cast Iron Housing Material
Slot Width
0.25 Inch | 6.35 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Slot to Slot Distance
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

