SEALMASTER
SEALMASTER
ST-20R
SEALMASTER SEALMASTER
Description
ST-20R TAKE-UP BALL BEARING ; 1-1/4" BORE 17/32" SLOT WID
Take Up Bearing Only; 1-1/4" Bore; 17/32" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; STH Take Up Frame; 1-14R Insert Part; Cast Iron Housing Material
Part #
700736
BDI #
355310
Details
413.48
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/ST-20R/p/355310
Your Price
$ 413.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.386
EAN
0662461006153
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
STH
Insert Part Number
1-14R
Housing Material
Cast Iron
Other Features
Single Row | Standard Duty | Solid Housing | Felt Labyrinth Seal | Reduced Diameter Insert
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
700736
Weight / LBS
3.4
Long Description
Take Up Bearing Only; 1-1/4" Bore; 17/32" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; STH Take Up Frame; 1-14R Insert Part; Cast Iron Housing Material
Slot to Slot Distance
3.5 Inch | 88.9 Millimeter
Slot Width
0.531 Inch | 13.5 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



