Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TU7DE-9 https://www.bdiexpress.com/medias/INDEDTTUPFXX-20871101-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM0M3xpbWFnZS9qcGVnfGFEaG1MMmd4WWk4eE1EQTVNemN5TnpBeU16RXpOQzlKVGtSRlJGUlVWVkJHV0ZoZk1qQTROekV4TURGZk16QXdlRE13TUM1cWNHY3w4ZjAyYjgzNDk1OGNmMjYzNmU3NTg5MWVlMWVkMDYxYWMxYWE1MDg1NWRlYmY0Y2JmYjE1MDVmOGMxNTU0ZjZk
20871117 Take Up Unit Bearings 

EDT CORP EDT CORP

TU7DE-9

Description

TU7DE-9 TAKE-UP FRAME ; NON-RETURNABLE

Take Up Frame; Wide Slot; Bolt On; 9" Travel; Stainless Steel; 3/4"-10 Thread; 31/64" Track Width

Part #

TU7DE-9

BDI #
20871117

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
2.449
EAN
0883450938297
Product Group - BDI
M06288
Noun
Frame
Keyword String
Take Up
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
5.4
Product Detail
Take Up Frame
Product Specification
Wide Slot; Bolt On; 9" Travel; Stainless Steel; 3/4"-10 Thread; 31/64" Track Width
Long Description
Take Up Frame; Wide Slot; Bolt On; 9" Travel; Stainless Steel; 3/4"-10 Thread; 31/64" Track Width