https://www.bdiexpress.com/medias/INDDODBRGXXX-HNGR-HNGLT10-SF-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQ3MDV8aW1hZ2UvanBlZ3xhR001TDJnM01pOHhNRGMyTXpVeU9UQTVNekUxTUM5SlRrUkVUMFJDVWtkWVdGaGZTRTVIVWw5SVRrZE1WREV3WDFOR1gwTkpYek13TUhnek1EQXVhbkJufGZjNzkxMTE4OGIzZjM1NmZjZDNmZjZmOTMxYzk2ZmUyNDA3MzY2YzU1YmI2OWU1NWNlMzE5NDk4NzFkNTQxYjQ
https://www.bdiexpress.com/medias/INDDODBRGXXX-HNGR-HNGLT10-SF-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQ3MDV8aW1hZ2UvanBlZ3xhR001TDJnM01pOHhNRGMyTXpVeU9UQTVNekUxTUM5SlRrUkVUMFJDVWtkWVdGaGZTRTVIVWw5SVRrZE1WREV3WDFOR1gwTkpYek13TUhnek1EQXVhbkJufGZjNzkxMTE4OGIzZjM1NmZjZDNmZjZmOTMxYzk2ZmUyNDA3MzY2YzU1YmI2OWU1NWNlMzE5NDk4NzFkNTQxYjQ
DODGE
DODGE
HNG-LT10-102
DODGE DODGE
Description
HNG-LT10-102 HANGER SLEEVE BRG ; NON RETURNABLE
Hanger Bearing; 1-1/8" Bore; Slip Fit; Hanger Unit; Cast Iron Housing; Sleeve Bearing; 3" Housing Outside Diameter; 1-3/16" Length Thru Bore; 3-5/8" Housing Overall Length; Not Relubricatable; INS-LT10-102 Insert Part Number
Part #
033900
BDI #
242444
Details
595.22
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/HNG-LT10-102/p/242444
Your Price
$ 595.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
1.361
EAN
0782475606788
Product Group - BDI
M06288
Mounting Method
Slip Fit
Housing Material
Cast Iron
Mounting Thread
None
Rolling Element
Sleeve Bearing
Insert Material
Graphite
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
No
Insert Part Number
INS-LT10-102
Other Features
Four Point Hanger Frame | Self Lubricating | 1/2" Plunger Screw
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
3
Long Description
Hanger Bearing; 1-1/8" Bore; Slip Fit; Hanger Unit; Cast Iron Housing; Sleeve Bearing; 3" Housing Outside Diameter; 1-3/16" Length Thru Bore; 3-5/8" Housing Overall Length; Not Relubricatable; INS-LT10-102 Insert Part Number
Bore
1.125 Inch | 28.575 Millimeter
Base to Center Height
0 Inch | 0 Millimeter
Housing Outside Diameter
3 Inch | 76.2 Millimeter
Length Thru Bore
1.188 Inch | 30.175 Millimeter
Housing Overall Length
3.625 Inch | 92.075 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

