Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4Y1AJ8-36GX https://www.bdiexpress.com/medias/INDEDTPBXXXX-2BLT-3Y-1-A-8-FX-300x300.jpg?context=bWFzdGVyfHJvb3R8OTcyN3xpbWFnZS9qcGVnfGFERTNMMmhqTmk4eE1ESXlOVGM0TnpBM05qWXpPQzlKVGtSRlJGUlFRbGhZV0ZoZk1rSk1WRjh6V1Y4eFgwRmZPRjlHV0Y4ek1EQjRNekF3TG1wd1p3fGYyNmZmNGY4MjlmYTlmZTFmMDdmZGVhMDUzNzZkZjg0Y2Q1MzU2OWU4NjViNzg4NTBlNDI1ODhiMzk2MDhhYzM
24628565 Pillow Block Bearings 

EDT CORP EDT CORP

4Y1AJ8-36GX

Description

4Y1AJ8-36GX PILLOW BLOCK BALL BRG ; 60MM ID FOOD GRADE GREASE SS LOCKING

Pillow Block Bearing; 2 Bolt Pillow Block; 2-1/4" Bore; 2-3/4" Base to Center Height; Set Screw Mount; Ball Bearing; 6.44" Minimum Bolt Spacing; 8.13" Maximum Bolt Spacing; Relubricatable; Stainless Steel; Non-Expansion

Part #

4Y1AJ8-36GX

BDI #
24628565

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0
EAN
0883450709101
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
4Y212-36GX
Seals
Single Lip Contact Silicone Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Food Grade Grease Lubricant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-1/4" Bore; 2-3/4" Base to Center Height; Set Screw Mount; Ball Bearing; 6.44" Minimum Bolt Spacing; 8.13" Maximum Bolt Spacing; Relubricatable; Stainless Steel; Non-Expansion
Bolt Spacing Maximum
8.13 Inch | 206.5Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Base to Center Height
2.75 Inch | 69.85 Millimeter
Length Thru Bore
2.55 Inch | 64.77 Millimeter
Bolt Spacing Minimum
6.44 Inch | 163.576Millimeter
Nominal Bolt Center to Center
7.4 Inch | 188 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh