Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RAK25 https://www.bdiexpress.com/medias/INDTIMPBXXXX-2BLT-RAK-RAO-RAS-VAK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNzh8aW1hZ2UvanBlZ3xhRGRpTDJneFlpOHhNREl5T0RJeE5EZzFOemMxT0M5SlRrUlVTVTFRUWxoWVdGaGZNa0pNVkY5U1FVdGZVa0ZQWDFKQlUxOVdRVXRmTXpBd2VETXdNQzVxY0djfDRjOGYzYjQ2ZGYxMTY1MTFkMWJmY2M4MzU0YTJkZDRlZjkwMDUzMmQ5ZjkxNzMyY2IxZjkxOTNiYzczOTUwMTg
1371395 Pillow Block Bearings 

TIMKEN TIMKEN

RAK25

Description

RAK25 PILLOW BLK BRG UNIT ; NON RETURNABLE

Pillow Block Bearing; 2 Bolt Pillow Block; 25MM Bore; 33.3MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; 94.5MM Minimum Bolt Spacing; 113MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

RAK25

BDI #
1371395

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

130.99 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 130.99 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.897
EAN
0087796108523
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
GE25KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Low Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
1.985
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 25MM Bore; 33.3MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; 94.5MM Minimum Bolt Spacing; 113MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
4.1 Inch | 104.1 Millimeter
Length Thru Bore
1.748 Inch | 44.4 Millimeter
Bolt Spacing Maximum
4.449 Inch | 113Millimeter
Bore
0.984 Inch | 25 Millimeter
Base to Center Height
1.311 Inch | 33.3 Millimeter
Bolt Spacing Minimum
3.72 Inch | 94.5Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh