Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SUCP211-35CCFG1 https://www.bdiexpress.com/medias/INDNTNPBXXXX-SUCP-CLSD-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4MTF8aW1hZ2UvanBlZ3xhR1ZpTDJnMVlpOHhNRFU0TnpJd09UVTJOREU1TUM5SlRrUk9WRTVRUWxoWVdGaGZVMVZEVUY5RFRGTkVYekpDVEZSZk16QXdlRE13TUM1cWNHY3w4YmQ2NmNjM2E1YzdmNDU4MWIxNmIzM2I5NWIxZjYwYjMyN2IwZDA5MDQ5Yzg4YjAyM2U1ZDkzMDY2NWY3YTg0
21973745 Pillow Block Bearings 

NTN NTN

SUCP211-35CCFG1

Description

SUCP211-35CCFG1 PILLOW BLOCK BEARING ; 2-3/16"ID SET FOOD GRADE SOLID LUBE

Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 2-1/2" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Stainless Steel; Non-Expansion

Part #

SUCP211-35CCFG1

BDI #
21973745

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1093.82 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,093.82 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.005
EAN
4547359906011
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
SUC211-35
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | 1 Open and 1 Closed End Cover | Food Grade Grease
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
9.1
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 2-1/2" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Stainless Steel; Non-Expansion
Nominal Bolt Center to Center
6.8 Inch | 172.7 Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Length Thru Bore
2.189 Inch | 55.6 Millimeter
Actual Bolt Center to Center
6.7 Inch | 170.2Millimeter
Bore
2.188 Inch | 55.575 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh