Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SY 504 M https://www.bdiexpress.com/medias/INDXXX-SY-PBH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNDl8aW1hZ2UvanBlZ3xhRFpsTDJnME9DODVPREExTlRnNU56YzBNelkyTDBsT1JGaFlXRjlUV1Y5UVFraGZNekF3ZURNd01DNXFjR2N8YjQzZjQ0ZjRlMWM2MTgzZmMxYmMxMDRkN2RkODRkMTMxODgwYTY5YzZlZTFiOTE3Yjg5MTI1ZDY0NWI2MGZjZA
1415845 Pillow Block Bearings 

SKF SKF

SY 504 M

Description

SY 504 M PILLOW BLOCK BRG HOUSING

Pillow Block Bearing Housing; 127 MM Length X 32 MM Width X 65 MM Height; Cast Iron

Part #

SY 504 M

BDI #
1415845

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

79.39 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 79.39 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171519
Weight / Kilogram
0.44
EAN
7316570518252
Product Group - BDI
M06110
Noun
Housing
Keyword String
Bearing Pillow Block
Manufacturer URL
https://www.skf.com
Product Detail
Pillow Block Bearing Housing
Product Specification
127 MM Length X 32 MM Width X 65 MM Height; Cast Iron
Long Description
Pillow Block Bearing Housing; 127 MM Length X 32 MM Width X 65 MM Height; Cast Iron