

AMI BEARINGS
AMI BEARINGS
UKP313+HS2313
AMI BEARINGS AMI BEARINGS
Description
UKP313+HS2313 PILLOW BLOCK BEARING ; 2-3/8" ID
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/8" Bore; 3-35/64" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 9-1/2" Minimum Bolt Spacing; 11" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UKP313+HS2313
BDI #
123853

Details
691.8
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UKP313+HS2313/p/123853
Your Price
$ 691.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
9.825
EAN
0808250272228
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
UK313+HS2313
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UKP313+HS2313
Weight / LBS
21.9
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/8" Bore; 3-35/64" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 9-1/2" Minimum Bolt Spacing; 11" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
3.547 Inch | 90.094 Millimeter
Bolt Spacing Maximum
11 Inch | 279.4Millimeter
Length Thru Bore
2.559 Inch | 65 Millimeter
Bore
2.375 Inch | 60.325 Millimeter
Bolt Spacing Minimum
9.5 Inch | 241.3Millimeter
Nominal Bolt Center to Center
10.3 Inch | 261.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh