LINKBELT
LINKBELT
TU347
LINKBELT LINKBELT
Description
TU347 TAKE-UP BALL BEARING ; POR 2-15/16" BORE CAST IRON
Take Up Bearing Only; 2-15/16" Bore; 1.312" Slot Width; 7-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Concentric Collar Mount; UG347L Insert Part; Cast Iron Housing Material
Part #
2022754
BDI #
577386
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/TU347/p/577386
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
17.328
EAN
0662327735388
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
UG347L
Housing Material
Cast Iron
Other Features
Single Row | Heavy Duty | Wide Inner Race | Floating Labyrinth | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
TU347
Manufacturer Internal Number
5873538
Weight / LBS
1.05
Long Description
Take Up Bearing Only; 2-15/16" Bore; 1.312" Slot Width; 7-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Concentric Collar Mount; UG347L Insert Part; Cast Iron Housing Material
Slot to Slot Distance
7.5 Inch | 190.5 Millimeter
Slot Width
1.312 Inch | 33.325 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh