BUNTING BEARINGS
BUNTING BEARINGS
FFM008012012
BUNTING BEARINGS BUNTING BEARINGS
Description
FFM008012012 FLANGED BEARING ; 8 X 12 X 12 X 16 X 2MM SAE 841 BRONZE
Sleeve Bearing; 8MM Nominal Bore; 12MM Nominal Outside Diameter; 12MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 16MM Flange Outside Diameter; 2MM Flange Thickness
Part #
FFM008012012
BDI #
18198959
Details
4.67
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FFM008012012/p/18198959
Your Price
$ 4.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.006
EAN
0717905177552
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905177552
Long Description
Sleeve Bearing; 8MM Nominal Bore; 12MM Nominal Outside Diameter; 12MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 16MM Flange Outside Diameter; 2MM Flange Thickness
Outside Diameter
0.474 Inch | 12.041 Millimeter
Flange Outside Diameter
0.63 Inch | 16 Millimeter
Nominal Bore
0.315 Inch | 8 Millimeter
Bore
0.316 Inch | 8.03 Millimeter
Flange Thickness
0.079 Inch | 2 Millimeter
Nominal Outside Diameter
0.472 Inch | 12 Millimeter
Length Thru Bore
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


