OILITE
OILITE
FFM2024-25
OILITE OILITE
Description
FFM2024-25 SINTERED BRONZE FLANGE BRG
Sleeve Bearing; 20MM Nominal Bore; 24MM Nominal Outside Diameter; 25MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; Oilite M Material; 28MM Flange Outside Diameter; 2MM Flange Thickness
Part #
FFM2024-25
BDI #
704821

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FFM2024-25/p/704821
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.04
EAN
0029176753602
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
Oilite M
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
029176753602
Long Description
Sleeve Bearing; 20MM Nominal Bore; 24MM Nominal Outside Diameter; 25MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; Oilite M Material; 28MM Flange Outside Diameter; 2MM Flange Thickness
Flange Outside Diameter
1.102 Inch | 28 Millimeter
Nominal Bore
0.787 Inch | 20 Millimeter
Outside Diameter
0.947 Inch | 24.056 Millimeter
Nominal Outside Diameter
0.945 Inch | 24 Millimeter
Length Thru Bore
0.984 Inch | 25 Millimeter
Bore
0.789 Inch | 20.04 Millimeter
Flange Thickness
0.079 Inch | 2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh