https://www.bdiexpress.com/medias/INDSKFBUSHXX-POM-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0OTh8aW1hZ2UvanBlZ3xhREppTDJnd1lTODVPRFV3T1Rjd016YzBNVGMwTDBsT1JGTkxSa0pWVTBoWVdGOVFUMDFmVGs5R1RFZGZVMUJNVkY4ek1EQjRNekF3TG1wd1p3fGZkZGUzYTQ5OWYwY2VlYWFlMDMxMDhkZjI4YWMwMjJkY2M4MTI1NGZhMWY3ZmEyZTFmYjUyMGUyNGE5OTEwN2I
https://www.bdiexpress.com/medias/INDSKFBUSHXX-POM-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0OTh8aW1hZ2UvanBlZ3xhREppTDJnd1lTODVPRFV3T1Rjd016YzBNVGMwTDBsT1JGTkxSa0pWVTBoWVdGOVFUMDFmVGs5R1RFZGZVMUJNVkY4ek1EQjRNekF3TG1wd1p3fGZkZGUzYTQ5OWYwY2VlYWFlMDMxMDhkZjI4YWMwMjJkY2M4MTI1NGZhMWY3ZmEyZTFmYjUyMGUyNGE5OTEwN2I
SKF
SKF
PCM 283225 M
SKF SKF
Description
PCM 283225 M SPHR PLAIN BEARING ; 28MM X 32MM X 25MM
Sleeve Bearing; 28MM Nominal Bore; 32MM Nominal Outside Diameter; 25MM Length Thru Bore; Bushing No Flange Split Profile; POM Composite of Steel Backing | Tin/Bronze Layer
Part #
PCM 283225 M
BDI #
1261182
Details
25.07
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/PCM-283225-M/p/1261182
Your Price
$ 25.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.74
EAN
7316571376219
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
POM Composite of Steel Backing | Tin/Bronze Layer
Other Features
With Lubrication Hole
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
PCM 283225 M
Long Description
Sleeve Bearing; 28MM Nominal Bore; 32MM Nominal Outside Diameter; 25MM Length Thru Bore; Bushing No Flange Split Profile; POM Composite of Steel Backing | Tin/Bronze Layer
Nominal Outside Diameter
1.26 Inch | 32 Millimeter
Length Thru Bore
0.984 Inch | 25 Millimeter
Nominal Bore
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

