https://www.bdiexpress.com/medias/INDIGUBUSHXX-IGLID-P-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYyOXxpbWFnZS9qcGVnfGFERTJMMmhrT1M4eE1EYzJPVGs1TXpFek9ESXdOaTlKVGtSSlIxVkNWVk5JV0ZoZlNVZE1TVVJmVUY5R1RFZGZNekF3ZURNd01DNXFjR2N8NjYxZmE5MDNmYTQ2ZmMyODVkMjNhMjljNWYxOTlhOTA5OTM4NzgzNzNkOGFlZTE3NTQwYTQyMzI1MDIyM2U1OQ
https://www.bdiexpress.com/medias/INDIGUBUSHXX-IGLID-P-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYyOXxpbWFnZS9qcGVnfGFERTJMMmhrT1M4eE1EYzJPVGs1TXpFek9ESXdOaTlKVGtSSlIxVkNWVk5JV0ZoZlNVZE1TVVJmVUY5R1RFZGZNekF3ZURNd01DNXFjR2N8NjYxZmE5MDNmYTQ2ZmMyODVkMjNhMjljNWYxOTlhOTA5OTM4NzgzNzNkOGFlZTE3NTQwYTQyMzI1MDIyM2U1OQ
IGUS
IGUS
PFM 2528-21 INGLIDUR P
IGUS IGUS
Description
PFM-2528-21 FLANGE PLAIN BEARING ; 25MM ID 28MM OD 21.5MM OD IGLIDUR
Sleeve Bearing; 25MM Nominal Bore; 28MM Nominal Outside Diameter; 21MM Length Thru Bore; Bushing With Flange Profile; Engineered Polymer; Iglidur P Material; 35MM Flange Outside Diameter; 1.5MM Flange Thickness
Part #
PFM-2528-21
BDI #
1462368
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/PFM-2528-21-INGLIDUR-P/p/1462368
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Engineered Polymer
Material
Iglidur P
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.igus.com
Manufacturer Item Number
PFM 2528-21 INGLIDUR P
Long Description
Sleeve Bearing; 25MM Nominal Bore; 28MM Nominal Outside Diameter; 21MM Length Thru Bore; Bushing With Flange Profile; Engineered Polymer; Iglidur P Material; 35MM Flange Outside Diameter; 1.5MM Flange Thickness
Nominal Bore
0.984 Inch | 25 Millimeter
Flange Outside Diameter
1.378 Inch | 35 Millimeter
Bore
0.989 Inch | 25.12 Millimeter
Flange Thickness
0.059 Inch | 1.5 Millimeter
Length Thru Bore
0.827 Inch | 21 Millimeter
Nominal Outside Diameter
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

