ISOSTATIC
ISOSTATIC
SF-3240-16
ISOSTATIC ISOSTATIC
Description
SF-3240-16 PLAIN BEARING ; 1.003"X1.253"X1"X1-5/8"X1/8"
Sleeve Bearing; 1" Nominal Bore; 1-1/4" Nominal Outside Diameter; 1" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 1-5/8" Flange Outside Diameter; 1/8" Flange Thickness
Part #
402107
BDI #
525355
Details
9.36
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/SF-3240-16/p/525355
Your Price
$ 9.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.06
EAN
0846802049775
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
SF-3240-16
Manufacturer Internal Number
402107
Long Description
Sleeve Bearing; 1" Nominal Bore; 1-1/4" Nominal Outside Diameter; 1" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 1-5/8" Flange Outside Diameter; 1/8" Flange Thickness
Flange Outside Diameter
1.625 Inch | 41.275 Millimeter
Nominal Outside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.253 Inch | 31.826 Millimeter
Flange Thickness
0.125 Inch | 3.175 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Nominal Bore
1 Inch | 25.4 Millimeter
Bore
1.003 Inch | 25.476 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


