https://www.bdiexpress.com/medias/INDSANBUSHXX-SOBF-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMjB8aW1hZ2UvanBlZ3xhREUxTDJnd05pODVPRFV3T1Rjd01qRXdNek0wTDBsT1JGTkJUa0pWVTBoWVdGOVRUMEpHWDBaTVIxOHpNREI0TXpBd0xtcHdad3xlOTgxZDQzYjIyYzRhMDljNTE2ZWU2YTI3ZjY1ZTRmMmZiMTBkMmU4ODU4NDhkMTYyNzQ0Yzc0Y2Q5MWE2ZThm
https://www.bdiexpress.com/medias/INDSANBUSHXX-SOBF-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMjB8aW1hZ2UvanBlZ3xhREUxTDJnd05pODVPRFV3T1Rjd01qRXdNek0wTDBsT1JGTkJUa0pWVTBoWVdGOVRUMEpHWDBaTVIxOHpNREI0TXpBd0xtcHdad3xlOTgxZDQzYjIyYzRhMDljNTE2ZWU2YTI3ZjY1ZTRmMmZiMTBkMmU4ODU4NDhkMTYyNzQ0Yzc0Y2Q5MWE2ZThm
SANKYO AMERICA
SANKYO AMERICA
SOBF20X30X40
SANKYO AMERICA SANKYO AMERICA
Description
SANKYO AMERICA SOBF20X30X40
Sleeve Bearing; 20MM Nominal Bore; 30MM Nominal Outside Diameter; 40MM Length Thru Bore; Bushing With Flange Profile; Bronze; SO 50SP2 Material; 40MM Flange Outside Diameter; 5MM Flange Thickness
Part #
SOBF20X30X40
BDI #
15056449
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/SOBF20X30X40/p/15056449
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Bronze
Material
SO 50SP2
Other Features
Oilless
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Long Description
Sleeve Bearing; 20MM Nominal Bore; 30MM Nominal Outside Diameter; 40MM Length Thru Bore; Bushing With Flange Profile; Bronze; SO 50SP2 Material; 40MM Flange Outside Diameter; 5MM Flange Thickness
Flange Thickness
0.197 Inch | 5 Millimeter
Length Thru Bore
1.575 Inch | 40 Millimeter
Outside Diameter
1.182 Inch | 30.021 Millimeter
Nominal Outside Diameter
1.181 Inch | 30 Millimeter
Bore
0.789 Inch | 20.04 Millimeter
Flange Outside Diameter
1.575 Inch | 40 Millimeter
Nominal Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

