https://www.bdiexpress.com/medias/INDB-GBUSHXX-BRZ-WSHR-THRUST-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg3NXxpbWFnZS9qcGVnfGFHTXhMMmczTkM4eE1EYzJPREV6TnpFeU5Ua3hPQzlKVGtSQ0xVZENWVk5JV0ZoZlFsSmFYMWRUU0ZKZlZFaFNWVk5VWHpNd01IZ3pNREF1YW5Cbnw0NTQ1NGNkNTI5Zjg4YTAxNWZjOGRjMjQxOGZiNjg4NTQ1YmQzNWU4NDc0ZDcyMjQ1NTUzZTA4ODc5MjZjMjhl
https://www.bdiexpress.com/medias/INDB-GBUSHXX-BRZ-WSHR-THRUST-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg3NXxpbWFnZS9qcGVnfGFHTXhMMmczTkM4eE1EYzJPREV6TnpFeU5Ua3hPQzlKVGtSQ0xVZENWVk5JV0ZoZlFsSmFYMWRUU0ZKZlZFaFNWVk5VWHpNd01IZ3pNREF1YW5Cbnw0NTQ1NGNkNTI5Zjg4YTAxNWZjOGRjMjQxOGZiNjg4NTQ1YmQzNWU4NDc0ZDcyMjQ1NTUzZTA4ODc5MjZjMjhl
BOSTON GEAR
BOSTON GEAR
TB-2440 OBSOLETE DO NOT USE 07/25
BOSTON GEAR BOSTON GEAR
Description
TB-2440 OBSOLETE DO NOT USE 07/25 ; POR BRONZE
Thrust Washer; 1-1/2" Nominal Bore; 2-1/2" Nominal Outside Diameter; 1/8" Length Thru Bore; Oil Impregnated Sintered Bronze; BOST BRONZ Material
Part #
13547 - OBS
BDI #
162623
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/TB-2440-OBSOLETE-DO-NOT-USE-07-25/p/162623
Your Price
Request A Price
BDIExpress
No Longer Available
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.168
Product Group - BDI
B04264
Profile
Thrust Washer
Material Description
Oil Impregnated Sintered Bronze
Material
BOST BRONZ
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
7318.22.00.00
Noun
Washer
Keyword String
Thrust
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
TB-2440
Weight / LBS
0
Long Description
Thrust Washer; 1-1/2" Nominal Bore; 2-1/2" Nominal Outside Diameter; 1/8" Length Thru Bore; Oil Impregnated Sintered Bronze; BOST BRONZ Material
Bore
1.505 Inch | 38.227 Millimeter
Outside Diameter
2.505 Inch | 63.627 Millimeter
Nominal Bore
1.5 Inch | 38.1 Millimeter
Nominal Outside Diameter
2.5 Inch | 63.5 Millimeter
Length Thru Bore
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

