https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-SSTL-STL-L-OPEN-G-300x300.jpg?context=bWFzdGVyfHJvb3R8NTEyM3xpbWFnZS9qcGVnfGFERm1MMmhrWmk4eE1EYzJPVEUwTmprM01ERTBNaTlKVGtSWVdGaENVa2RZV0ZoZlUxQlFURjlUVTFSTVgxTlVURjlNWDA5UVJVNWZSMTh6TURCNE16QXdMbXB3Wnd8OTQzMDdiMTcwODAwNTU4NGIyMjYyZDZkY2E4YjhkZWIyZGJiNjQyNTI3OWMzY2Q3M2M0NjYyY2MwMTBjNzk4Mg
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-SSTL-STL-L-OPEN-G-300x300.jpg?context=bWFzdGVyfHJvb3R8NTEyM3xpbWFnZS9qcGVnfGFERm1MMmhrWmk4eE1EYzJPVEUwTmprM01ERTBNaTlKVGtSWVdGaENVa2RZV0ZoZlUxQlFURjlUVTFSTVgxTlVURjlNWDA5UVJVNWZSMTh6TURCNE16QXdMbXB3Wnd8OTQzMDdiMTcwODAwNTU4NGIyMjYyZDZkY2E4YjhkZWIyZGJiNjQyNTI3OWMzY2Q3M2M0NjYyY2MwMTBjNzk4Mg
RBC BEARINGS
RBC BEARINGS
0382605
RBC BEARINGS RBC BEARINGS
Description
0382605 SPHERICAL PLAIN BEARING ; MIL SPEC SELF-LUBRICATED 10/PAK
Spherical Plain Bearing; 5/16" Bore; 0.317" Housing Width; 11/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Stainless Steel Ball; PTFE Liner; Open; 0.437" Overall Width; Not Relubricatable
Part #
0382605
BDI #
797004
Details
228.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/0382605/p/797004
Your Price
$ 228.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.45
EAN
0637400089085
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Stainless Steel
Material - Ball
Stainless Steel
Material - Liner
PTFE
Relubricatable
No
Enclosure
Open
Other Features
2 Piece | Corrosion Resistance | Grooved | Wide | Self Lubricating
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
0382605
Weight / LBS
0.03
Long Description
Spherical Plain Bearing; 5/16" Bore; 0.317" Housing Width; 11/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Stainless Steel Ball; PTFE Liner; Open; 0.437" Overall Width; Not Relubricatable
Bore
0.313 Inch | 7.95 Millimeter
Overall Width
0.437 Inch | 11.1 Millimeter
Outside Diameter
0.688 Inch | 17.475 Millimeter
Housing Width
0.317 Inch | 8.052 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

