

RBC BEARINGS
RBC BEARINGS
0382606
RBC BEARINGS RBC BEARINGS
Description
0382606 SPHERICAL PLAIN BEARING ; MIL SPEC SELF-LUBRICATED 10/PAK
Spherical Plain Bearing; 3/8" Bore; 13/32" Housing Width; 13/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Stainless Steel Ball; PTFE Liner; Open; 1/2" Overall Width; Not Relubricatable
Part #
0382606
BDI #
797005
Details
225.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/0382606/p/797005
Your Price
$ 225.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.45
EAN
0637400089115
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Stainless Steel
Material - Ball
Stainless Steel
Material - Liner
PTFE
Relubricatable
No
Enclosure
Open
Other Features
2 Piece | Corrosion Resistance | Grooved | Wide | Self Lubricating
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
0382606
Weight / LBS
0.05
Long Description
Spherical Plain Bearing; 3/8" Bore; 13/32" Housing Width; 13/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Stainless Steel Ball; PTFE Liner; Open; 1/2" Overall Width; Not Relubricatable
Overall Width
0.5 Inch | 12.7 Millimeter
Housing Width
0.406 Inch | 10.312 Millimeter
Outside Diameter
0.813 Inch | 20.65 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh