TIMKEN
TIMKEN
27SF44
TIMKEN TIMKEN
Description
27SF44 SPHERICAL PLAIN BEARING ; 2.75IN ID X 4.375IN OD
Spherical Plain Bearing; 2-3/4" Bore; 2.062" Housing Width; 4-3/8" Outside Diameter; Complete with Outer and Inner Ring; No Self Aligning; Steel Outer Member; Steel Ball; Open; 2-13/32" Overall Width; Relubricatable
Part #
27SF44
BDI #
1329746
Details
913.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/27SF44/p/1329746
Your Price
$ 913.61 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
2.644
EAN
0087796019713
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
No
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
5.83
Long Description
Spherical Plain Bearing; 2-3/4" Bore; 2.062" Housing Width; 4-3/8" Outside Diameter; Complete with Outer and Inner Ring; No Self Aligning; Steel Outer Member; Steel Ball; Open; 2-13/32" Overall Width; Relubricatable
Housing Width
2.062 Inch | 52.375 Millimeter
Outside Diameter
4.375 Inch | 111.125 Millimeter
Bore
2.75 Inch | 69.85 Millimeter
Overall Width
2.406 Inch | 61.112 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


