https://www.bdiexpress.com/medias/INDRBCRDEBRG-0382610-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzOTZ8aW1hZ2UvanBlZ3xhRE0zTDJnME1pOHhNRE16TkRRek5URTBOemd3Tmk5SlRrUlNRa05TUkVWQ1VrZGZNRE00TWpZeE1GOUdRbDh6TURCNE16QXdMbXB3Wnd8YTE0ZDJlNzBjZjBlYTViZmQzZTk0NmQ5NTUxNDg2ZGExOTY1Nzk4MzU3YTQwYjgyOGRjMjgxOTMzMGM5NjhiZA
https://www.bdiexpress.com/medias/INDRBCRDEBRG-0382610-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzOTZ8aW1hZ2UvanBlZ3xhRE0zTDJnME1pOHhNRE16TkRRek5URTBOemd3Tmk5SlRrUlNRa05TUkVWQ1VrZGZNRE00TWpZeE1GOUdRbDh6TURCNE16QXdMbXB3Wnd8YTE0ZDJlNzBjZjBlYTViZmQzZTk0NmQ5NTUxNDg2ZGExOTY1Nzk4MzU3YTQwYjgyOGRjMjgxOTMzMGM5NjhiZA
RBC BEARINGS
RBC BEARINGS
382616
RBC BEARINGS RBC BEARINGS
Description
0382616 SPHERICAL PLAIN BEARING ; 1" BORE X 2.125" OD X 1.375" L SS
Spherical Plain Bearing; 1" Bore; 1.005" Housing Width; 2-1/8" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Stainless Steel Ball; PTFE Liner; Open; 1-3/8" Overall Width; Not Relubricatable
Part #
0382616
BDI #
21556372
Details
501.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/382616/p/21556372
Your Price
$ 501.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.44
EAN
0637400089177
Product Group - BDI
B04311
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Stainless Steel
Material - Ball
Stainless Steel
Material - Liner
PTFE
Relubricatable
No
Enclosure
Open
Other Features
2 Piece | Corrosion Resistance | Grooved | Wide | Self Lubricating
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.rbcbearings.com
Weight / LBS
0.97
Long Description
Spherical Plain Bearing; 1" Bore; 1.005" Housing Width; 2-1/8" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Stainless Steel Ball; PTFE Liner; Open; 1-3/8" Overall Width; Not Relubricatable
Outside Diameter
2.125 Inch | 53.975 Millimeter
Overall Width
1.375 Inch | 34.925 Millimeter
Bore
1 Inch | 25.4 Millimeter
Housing Width
1.005 Inch | 25.527 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


