TIMKEN
TIMKEN
50SBB80
TIMKEN TIMKEN
Description
50SBB80 SPHERICAL PLAIN BEARING
Spherical Plain Bearing; 5" Bore; 3-3/4" Housing Width; 7-3/4" Outside Diameter; Complete with Outer and Inner Ring; No Self Aligning; Steel Outer Member; Steel Ball; Open; 4-3/8" Overall Width; Relubricatable
Part #
50SBB80
BDI #
1345701
Details
6366.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/50SBB80/p/1345701
Your Price
$ 6,366.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
13.472
EAN
0087796019416
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
No
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
29.7
Long Description
Spherical Plain Bearing; 5" Bore; 3-3/4" Housing Width; 7-3/4" Outside Diameter; Complete with Outer and Inner Ring; No Self Aligning; Steel Outer Member; Steel Ball; Open; 4-3/8" Overall Width; Relubricatable
Outside Diameter
7.75 Inch | 196.85 Millimeter
Bore
5 Inch | 127 Millimeter
Housing Width
3.75 Inch | 95.25 Millimeter
Overall Width
4.375 Inch | 111.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


