TIMKEN
TIMKEN
8SF14-TT
TIMKEN TIMKEN
Description
8SF14-TT SPHERICAL PLAIN BEARING
Spherical Plain Bearing; 7/8" Bore; 21/32" Housing Width; 1-7/16" Outside Diameter; Complete with Outer and Inner Ring; No Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 0.765" Overall Width; Relubricatable
Part #
8SF14-TT
BDI #
1352183
Details
180.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/8SF14-TT/p/1352183
Your Price
$ 180.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.154
EAN
0087796019553
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
No
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
2 Seals
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
0.19
Long Description
Spherical Plain Bearing; 7/8" Bore; 21/32" Housing Width; 1-7/16" Outside Diameter; Complete with Outer and Inner Ring; No Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 0.765" Overall Width; Relubricatable
Bore
0.875 Inch | 22.225 Millimeter
Housing Width
0.656 Inch | 16.662 Millimeter
Overall Width
0.765 Inch | 19.431 Millimeter
Outside Diameter
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh