

RBC BEARINGS
RBC BEARINGS
B36-ELSS
RBC BEARINGS RBC BEARINGS
Description
B36ELSS SPHERICAL PLAIN BEARING ; STEEL ON STEEL
Spherical Plain Bearing; 2-1/4" Bore; 1.687" Housing Width; 3-9/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 3-3/8" Overall Width; Relubricatable
Part #
B36ELSS
BDI #
796770
Details
1408.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/B36-ELSS/p/796770
Your Price
$ 1,408.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
1.57
EAN
0637400001636
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
2 Seals
Other Features
2 Piece | Extended Inner Ring | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
B36ELSS
Weight / LBS
3.46
Long Description
Spherical Plain Bearing; 2-1/4" Bore; 1.687" Housing Width; 3-9/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 3-3/8" Overall Width; Relubricatable
Overall Width
3.375 Inch | 85.725 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Housing Width
1.687 Inch | 42.85 Millimeter
Outside Diameter
3.563 Inch | 90.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh