

RBC BEARINGS
RBC BEARINGS
B48-LSS
RBC BEARINGS RBC BEARINGS
Description
B48LSS SPHERICAL PLAIN BEARING ; 3" BORE 2-1/4" HOUSING WID 4-3/4" OD
Spherical Plain Bearing; 3" Bore; 2-1/4" Housing Width; 4-3/4" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 2-5/8" Overall Width; Relubricatable
Part #
B48LSS
BDI #
796793
Details
1054.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/B48-LSS/p/796793
Your Price
$ 1,054.47 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
3.11
EAN
0637400001964
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
2 Seals
Other Features
2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
B48LSS
Weight / LBS
6.87
Long Description
Spherical Plain Bearing; 3" Bore; 2-1/4" Housing Width; 4-3/4" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 2-5/8" Overall Width; Relubricatable
Overall Width
2.625 Inch | 66.675 Millimeter
Bore
3 Inch | 76.2 Millimeter
Outside Diameter
4.75 Inch | 120.65 Millimeter
Housing Width
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh