https://www.bdiexpress.com/medias/INDXXXXXXXXX-25108020-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcxMzB8aW1hZ2UvanBlZ3xhR1pqTDJnek15OHhNREEzTmpJNE5UTXdORGcyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURnd01qQmZNekF3V0RNd01DNXFjR2N8NmRjM2VlNDEwZjFkMmZhZjk4NDUwOTU0ZGFhNzkyZTMwY2YyMjYxZjZiNjU2ODUwMGNhMTNhZjI0YmMwYzc0Mg
25108022
关节轴承 - 径向
RBC BEARINGS
RBC BEARINGS
B56LDLPTS
RBC BEARINGS RBC BEARINGS
描述
RBC BEARINGS B56LDLPTS
Spherical Plain Bearing; 3-1/2" Bore; 5-1/2" Outside Diameter; 2-5/8" Outer Race Width; 3.062" Inner Race Width; PTFE Liner; TriLock Seal; Single Fracture
制造商部件号
B56LDLPTS
BDI部件号
25108022
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%91%E5%8A%A8%E8%BD%B4%E6%89%BF/%E5%85%B3%E8%8A%82%E8%BD%B4%E6%89%BF---%E5%BE%84%E5%90%91/B56LDLPTS/p/25108022
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0745795151352
重量 / Kilogram
4.824
Product Group - BDI
B04264
名称
Bearing
关键字 3
Spherical
关键字串
Plain Radial Spherical
产品明细
Spherical Plain Bearing
产品规格
3-1/2" Bore; 5-1/2" Outside Diameter; 2-5/8" Outer Race Width; 3.062" Inner Race Width; PTFE Liner; TriLock Seal; Single Fracture
详细描述
Spherical Plain Bearing; 3-1/2" Bore; 5-1/2" Outside Diameter; 2-5/8" Outer Race Width; 3.062" Inner Race Width; PTFE Liner; TriLock Seal; Single Fracture