SEALMASTER
SEALMASTER
BH 20LS
SEALMASTER SEALMASTER
Description
BH 20LS SPHERICAL PLAIN BEARING ; 1-1/4" BORE 15/16" HOUSING WID 2-3/8" OD
Spherical Plain Bearing; 1-1/4" Bore; 0.937" Housing Width; 2-3/8" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 1.187" Overall Width; Relubricatable
Part #
1852005000
BDI #
349343
Details
555.26
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/BH-20LS/p/349343
Your Price
$ 555.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.424
EAN
0662288722199
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece | Precision | Chrome Plated Ball | Lubrication Groove in Outer Ring
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
BH 20LS
Manufacturer Internal Number
1852005000
Weight / LBS
0.9
Long Description
Spherical Plain Bearing; 1-1/4" Bore; 0.937" Housing Width; 2-3/8" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 1.187" Overall Width; Relubricatable
Bore
1.25 Inch | 31.75 Millimeter
Housing Width
0.937 Inch | 23.8 Millimeter
Outside Diameter
2.375 Inch | 60.325 Millimeter
Overall Width
1.187 Inch | 30.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



