SEALMASTER
SEALMASTER
BH 24LS
SEALMASTER SEALMASTER
Description
BH 24LS SPHERICAL PLAIN BEARING ; 1.5 INCH BORE 2.75 INCH OUTSIDE DIA
Spherical Plain Bearing; 1-1/2" Bore; 1-3/32" Housing Width; 2-3/4" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 1-3/8" Overall Width; Relubricatable
Part #
1852405000
BDI #
349344
Details
550.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/BH-24LS/p/349344
Your Price
$ 550.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.644
EAN
0662288722205
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece | Precision | Chrome Plated Ball | Lubrication Groove in Outer Ring
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
BH 24LS
Manufacturer Internal Number
1852405000
Weight / LBS
1.36
Long Description
Spherical Plain Bearing; 1-1/2" Bore; 1-3/32" Housing Width; 2-3/4" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 1-3/8" Overall Width; Relubricatable
Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.75 Inch | 69.85 Millimeter
Overall Width
1.375 Inch | 34.925 Millimeter
Housing Width
1.094 Inch | 27.788 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



