RBC BEARINGS
RBC BEARINGS
BH4044-L
RBC BEARINGS RBC BEARINGS
Description
BH4044L SPHERICAL PLAIN BEARING ; STEEL ON STEEL
Spherical Plain Bearing; 2-1/2" Bore; 2.062" Housing Width; 4-3/8" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 2.545" Overall Width; Relubricatable
Part #
BH4044L
BDI #
796854
Details
1286.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/BH4044-L/p/796854
Your Price
$ 1,286.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
2.745
EAN
0637400000288
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece | High Misalignment | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
BH4044L
Weight / LBS
6.5
Long Description
Spherical Plain Bearing; 2-1/2" Bore; 2.062" Housing Width; 4-3/8" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 2.545" Overall Width; Relubricatable
Housing Width
2.062 Inch | 52.375 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Overall Width
2.545 Inch | 64.643 Millimeter
Outside Diameter
4.375 Inch | 111.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


