https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-STL-STL-365-SL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU1OHxpbWFnZS9qcGVnfGFHUmlMMmc0Wmk4eE1EYzNNRGcxT0RZd05qWXlNaTlKVGtSWVdGaENVa2RZV0ZoZlUxQlFURjlUVkV4ZlUxUk1Yek0yTlY5VFRGOHpNREI0TXpBd0xtcHdad3xkZWE1NDI0MjRmMjI1MGY1YmU2ZmYyOTNhYTk4NmQ4ZTY5YWFiNzA2Nzk2YTFhYTFiMzE4MmM1NjdkZjA4ODNk
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-STL-STL-365-SL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU1OHxpbWFnZS9qcGVnfGFHUmlMMmc0Wmk4eE1EYzNNRGcxT0RZd05qWXlNaTlKVGtSWVdGaENVa2RZV0ZoZlUxQlFURjlUVkV4ZlUxUk1Yek0yTlY5VFRGOHpNREI0TXpBd0xtcHdad3xkZWE1NDI0MjRmMjI1MGY1YmU2ZmYyOTNhYTk4NmQ4ZTY5YWFiNzA2Nzk2YTFhYTFiMzE4MmM1NjdkZjA4ODNk
SKF
SKF
BLRB 365214 B-2RS
SKF SKF
Description
BLRB 365214 B-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Spherical Plain Bearing; 45MM Bore; 42MM Housing Width; 75MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 57MM Overall Width; Relubricatable
Part #
BLRB 365214 B-2RS
BDI #
1422508
Details
582.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/BLRB-365214-B-2RS/p/1422508
Your Price
$ 582.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.91
EAN
7316570312614
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
2 Seals
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
1.962
Long Description
Spherical Plain Bearing; 45MM Bore; 42MM Housing Width; 75MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 57MM Overall Width; Relubricatable
Overall Width
2.244 Inch | 57 Millimeter
Housing Width
1.654 Inch | 42 Millimeter
Bore
1.772 Inch | 45 Millimeter
Outside Diameter
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

