SEALMASTER
SEALMASTER
COM 10
SEALMASTER SEALMASTER
Description
COM 10 SPHERICAL PLAIN BEARING ; 5/8" BORE 1/2" HOUSING WID 1-3/16" OD
Spherical Plain Bearing; 5/8" Bore; 1/2" Housing Width; 1-3/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 5/8" Overall Width; Relubricatable
Part #
1821000000
BDI #
357408
Details
97.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/COM-10/p/357408
Your Price
$ 97.97 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.045
EAN
0662288721758
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece | Chrome Plated Ball | Lubrication Groove in Outer Ring
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
COM 10
Manufacturer Internal Number
1821000000
Weight / LBS
0.12
Long Description
Spherical Plain Bearing; 5/8" Bore; 1/2" Housing Width; 1-3/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 5/8" Overall Width; Relubricatable
Bore
0.625 Inch | 15.875 Millimeter
Outside Diameter
1.188 Inch | 30.175 Millimeter
Overall Width
0.625 Inch | 15.875 Millimeter
Housing Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



