SEALMASTER
SEALMASTER
COM 4
SEALMASTER SEALMASTER
Description
COM 4 SPHERICAL PLAIN BEARING ; NON-RETURNABLE 3/16" TO 1" BORE
Spherical Plain Bearing; 1/4" Bore; 1/4" Housing Width; 21/32" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 0.343" Overall Width; Relubricatable
Part #
1820400000
BDI #
357413
Details
144.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/COM-4/p/357413
Your Price
$ 144.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.009
EAN
0662288721697
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece | Chrome Plated Ball | Lubrication Groove in Outer Ring
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
COM 4
Manufacturer Internal Number
1820400000
Weight / LBS
0.02
Long Description
Spherical Plain Bearing; 1/4" Bore; 1/4" Housing Width; 21/32" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 0.343" Overall Width; Relubricatable
Bore
0.25 Inch | 6.35 Millimeter
Housing Width
0.25 Inch | 6.35 Millimeter
Overall Width
0.343 Inch | 8.712 Millimeter
Outside Diameter
0.656 Inch | 16.662 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



