SEALMASTER
SEALMASTER
FLBG 16
SEALMASTER SEALMASTER
Description
FLBG 16 SPHERICAL PLAIN BEARING ; NON-RETURNABLE 3/16" TO 1" BORE
Spherical Plain Bearing; 1" Bore; 7/8" Housing Width; 2-3/8" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Bronze Liner; Open; 1-1/8" Overall Width; Relubricatable
Part #
1811600000
BDI #
356290
Details
717.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/FLBG-16/p/356290
Your Price
$ 717.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.427
EAN
0662288727521
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Bronze
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece | Chrome Plated Ball | Lubrication Groove in Outer Ring
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FLBG 16
Manufacturer Internal Number
1811600000
Weight / LBS
0.94
Long Description
Spherical Plain Bearing; 1" Bore; 7/8" Housing Width; 2-3/8" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Bronze Liner; Open; 1-1/8" Overall Width; Relubricatable
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
2.375 Inch | 60.325 Millimeter
Housing Width
0.875 Inch | 22.225 Millimeter
Overall Width
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



